Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 1000 lb., 72 in. Max Spread

  • Mfr # 430-.5-14

  • Zoro # G2173118


product price: $4,702.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Composite
Color
Green
Max. Spread
168 in
Overall Length
168 in
Working Load Limit
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.5-14
Zoro #
G2173118
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
168 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
2 13/16 in
Bail Thickness
41/64 in
Bail Inside Length
5 in
Overall Height
99 5/8 in
Bail Height
5/8 in
Maximum Material Length
168 in
Hook Opening Width
7/8 in
Bail Inside Width
2 3/4 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
168 in
Working Load Limit
1,000 lb
Standards
ASME B30.20, CE Certified
Hook Opening
57/64 in
Headroom
98 1/2 in
Bail Adjustability
Fixed
Hardware Included
Swivel Hooks with Latches
Beam Type
Spreader Beam
Spread Adjustability
Fixed
Maximum Spread
168 in
Maximum Headroom
99 in

Description

Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Fixed, Overall Length 168 in, Minimum Spread Not Applicable, Maximum Spread 168 in, Minimum Headroom Not Applicable, Maximum Headroom 99 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.