Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 1000 lb., 96 in. Max Spread

  • Mfr # 419-1/2-10

  • Zoro # G2173136


product price: $3,619.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Composite
Color
Green
Max. Spread
120 in
Min. Spread
120 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-1/2-10
Zoro #
G2173136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Length
1 61/64 in
Bail Thickness
25/64 in
Usable Upper Bail Width
1 1/2 in
Bail Height
3/8 in
Bail Inside Width
1 1/2 in
Maximum Material Length
120 in
Bail Inside Length
1 7/8 in
Overall Height
19 3/8 in
Hook Opening Width
7/8 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
120 in
Min. Spread
120 in
Working Load Limit
1,000 lb
Headroom
18 29/32 in
Standards
ASME B30.20, CE Certified
Hook Opening
57/64 in
Maximum Spread
120 in
Maximum Headroom
19 in
Beam Type
Lifting Beam
Bail Adjustability
Fixed
Hardware Included
Swivel Hooks with Latches
Spread Adjustability
Fixed

Description

Lifting Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 120 in, Minimum Spread Not Applicable, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 19 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.