Zoro Homepage

Lifting Beam, 1000 lb. Limit, 24" Spread

  • Mfr # 416-1/2-2

  • Zoro # G3340710


product price: $1,707.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
24 in
Min. Spread
12 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1/2-2
Zoro #
G3340710
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Usable Upper Bail Length
1 1/2 in
Bail Thickness
3/8 in
Usable Upper Bail Width
2 in
Bail Inside Length
1 7/8 in
Maximum Material Length
120 in
Overall Height
14 3/8 in
Minimum Material Length
96 in
Bail Height
3/8 in
Bail Inside Width
1 1/2 in
Hook Opening Width
7/8 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
24 in
Min. Spread
12 in
Working Load Limit
1,000 lb
Hook Opening
7/8 in
Standards
ASME B30.20, CE Certified
Headroom
14 in
Includes
Hook Latches, Swivel Hooks
Bail Adjustability
Adjustable
Hardware Included
Swivel Hooks with Latches
Minimum Spread
12 in
Bail Adjustment Increments
3 in
Beam Type
Lifting Beam
Maximum Spread
24 in
Spread Adjustability
Adjustable
Maximum Headroom
14 in
Spread Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 26 in, Minimum Spread 12 in, Maximum Spread 24 in, Minimum Headroom Not Applicable, Maximum Headroom 14 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.