Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 1000 lb. Limit, 36" Spread

  • Mfr # 416-1/2-3

  • Zoro # G3340808


product price: $1,803.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
36 in
Min. Spread
24 in
Overall Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1/2-3
Zoro #
G3340808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 in
Usable Upper Bail Length
1 1/2 in
Bail Thickness
3/8 in
Usable Upper Bail Width
2 in
Overall Height
14 3/8 in
Hook Opening Width
7/8 in
Bail Inside Width
1 1/2 in
Bail Height
3/8 in
Maximum Material Length
36 in
Bail Inside Length
1 7/8 in
Minimum Material Length
24 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
36 in
Min. Spread
24 in
Working Load Limit
1,000 lb
Includes
Hook Latches, Swivel Hooks
Standards
ASME B30.20, CE Certified
Hook Opening
7/8 in
Headroom
14 in
Maximum Headroom
14 in
Spread Adjustability
Adjustable
Bail Adjustability
Adjustable
Minimum Spread
24 in
Hardware Included
Swivel Hooks with Latches
Maximum Spread
36 in
Beam Type
Lifting Beam
Spread Adjustment Increments
6 in
Bail Adjustment Increments
3 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 38 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 14 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.