Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 1000 lb. Limit, 72" Spread

  • Mfr # 416-1/2-6

  • Zoro # G3340762


product price: $2,466.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
72 in
Min. Spread
48 in
Overall Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1/2-6
Zoro #
G3340762
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74 in
Bail Thickness
3/8 in
Usable Upper Bail Width
2 in
Usable Upper Bail Length
1 1/2 in
Bail Height
3/8 in
Bail Inside Width
1 1/2 in
Maximum Material Length
72 in
Bail Inside Length
1 7/8 in
Hook Opening Width
7/8 in
Overall Height
17 3/8 in
Minimum Material Length
48 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
72 in
Min. Spread
48 in
Working Load Limit
1,000 lb
Includes
Hook Latches, Swivel Hooks
Standards
ASME B30.20, CE Certified
Headroom
17 in
Hook Opening
7/8 in
Maximum Spread
72 in
Bail Adjustability
Adjustable
Minimum Spread
48 in
Hardware Included
Swivel Hooks with Latches
Beam Type
Lifting Beam
Bail Adjustment Increments
6 in
Spread Adjustability
Adjustable
Maximum Headroom
17 in
Spread Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 74 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom Not Applicable, Maximum Headroom 17 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.