Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 1000 lb. Limit, 96" Spread

  • Mfr # 416-1/2-8

  • Zoro # G3340753


product price: $3,246.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
96 in
Min. Spread
72 in
Overall Length
98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1/2-8
Zoro #
G3340753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
98 in
Usable Upper Bail Width
2 in
Usable Upper Bail Length
1 1/2 in
Bail Thickness
3/8 in
Bail Inside Width
1 1/2 in
Hook Opening Width
7/8 in
Overall Height
19 3/8 in
Maximum Material Length
96 in
Bail Height
3/8 in
Minimum Material Length
72 in
Bail Inside Length
1 7/8 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
96 in
Min. Spread
72 in
Working Load Limit
1,000 lb
Standards
ASME B30.20, CE Certified
Headroom
19 in
Hook Opening
7/8 in
Includes
Hook Latches, Swivel Hooks
Spread Adjustability
Adjustable
Maximum Headroom
19 in
Spread Adjustment Increments
6 in
Hardware Included
Swivel Hooks with Latches
Minimum Spread
72 in
Beam Type
Lifting Beam
Bail Adjustability
Adjustable
Bail Adjustment Increments
6 in
Maximum Spread
96 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 98 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom Not Applicable, Maximum Headroom 19 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.