Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 10000 lb. Limit, 144" Spread

  • Mfr # 20-5-12

  • Zoro # G3340309


product price: $4,074.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
120 in
Overall Length
148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-5-12
Zoro #
G3340309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
148 in
Usable Upper Bail Length
7 in
Usable Upper Bail Width
4 in
Bail Thickness
1 1/4 in
Minimum Material Length
120 in
Maximum Material Length
144 in
Overall Height
30 in
Bail Height
2 in
Bail Inside Length
7 in
Hook Opening Width
2 in
Bail Inside Width
4 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
120 in
Working Load Limit
10,000 lb
Hook Opening
1 5/16 in
Headroom
27 1/2 in
Includes
Hook Latches, Swivel Hooks
Standards
ASME
Bail Adjustability
Fixed
Beam Type
Lifting Beam
Minimum Spread
120 in
Maximum Spread
144 in
Maximum Headroom
28 in
Spread Adjustment Increments
6 in
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
27 1/2 in
Spread Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 148 in, Minimum Spread 120 in, Maximum Spread 144 in, Minimum Headroom 27 1/2 in, Maximum Headroom 28 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 120 in, Maximum Material Length 144 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.