Zoro Homepage

Lifting Beam, 10000 lb. Limit, 72" Spread

  • Mfr # 20-5-6

  • Zoro # G3340211


product price: $1,998.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Overall Length
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-5-6
Zoro #
G3340211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 in
Usable Upper Bail Length
7 in
Bail Thickness
1 1/4 in
Usable Upper Bail Width
4 in
Minimum Material Length
48 in
Maximum Material Length
72 in
Overall Height
24 in
Bail Height
2 in
Hook Opening Width
2 in
Bail Inside Width
4 in
Bail Inside Length
7 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Working Load Limit
10,000 lb
Includes
Hook Latches, Swivel Hooks
Hook Opening
1 5/16 in
Headroom
21 1/2 in
Standards
ASME
Maximum Spread
72 in
Minimum Spread
48 in
Minimum Headroom
21 1/2 in
Spread Adjustment Increments
6 in
Maximum Headroom
22 in
Hardware Included
Swivel Hooks with Latches
Bail Adjustability
Fixed
Spread Adjustability
Adjustable
Beam Type
Lifting Beam

Description

Lifting Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 76 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 21 1/2 in, Maximum Headroom 22 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.