Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 10000 lb. Limit, 96" Spread

  • Mfr # 20-5-8

  • Zoro # G3340202


product price: $2,579.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Overall Length
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-5-8
Zoro #
G3340202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 in
Usable Upper Bail Length
7 in
Bail Thickness
1 1/4 in
Usable Upper Bail Width
4 in
Maximum Material Length
96 in
Bail Inside Length
7 in
Minimum Material Length
72 in
Bail Inside Width
4 in
Overall Height
28 in
Hook Opening Width
2 in
Bail Height
2 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Working Load Limit
10,000 lb
Includes
Hook Latches, Swivel Hooks
Standards
ASME
Headroom
25 1/2 in
Hook Opening
1 5/16 in
Beam Type
Lifting Beam
Maximum Spread
96 in
Minimum Spread
72 in
Minimum Headroom
25 1/2 in
Maximum Headroom
26 in
Hardware Included
Swivel Hooks with Latches
Spread Adjustment Increments
6 in
Bail Adjustability
Fixed
Spread Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 100 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 25 1/2 in, Maximum Headroom 26 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.