Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 15000 lb. Limit, 120" Spread

  • Mfr # 20-7.1/2-10

  • Zoro # G3340421


product price: $3,025.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
96 in
Overall Length
124 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-7.1/2-10
Zoro #
G3340421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
124 in
Bail Thickness
1 1/4 in
Usable Upper Bail Length
7 in
Usable Upper Bail Width
4 in
Minimum Material Length
96 in
Bail Inside Length
7 in
Hook Opening Width
1 1/2 in
Bail Inside Width
4 in
Maximum Material Length
120 in
Bail Height
2 in
Overall Height
30 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
96 in
Working Load Limit
15,000 lb
Headroom
27 1/4 in
Standards
ASME
Hook Opening
1 1/2 in
Includes
Hook Latches, Swivel Hooks
Beam Type
Lifting Beam
Maximum Headroom
28 in
Spread Adjustability
Adjustable
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
27 1/4 in
Maximum Spread
120 in
Minimum Spread
96 in
Spread Adjustment Increments
6 in
Bail Adjustability
Fixed

Description

Lifting Beam, Working Load Limit 15,000 lb, Spread Adjustability Adjustable, Overall Length 124 in, Minimum Spread 96 in, Maximum Spread 120 in, Minimum Headroom 27 1/4 in, Maximum Headroom 28 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 1/2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 96 in, Maximum Material Length 120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.