Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 15000 lb. Limit, 36" Spread

  • Mfr # 20-7.1/2-3

  • Zoro # G3340178


product price: $1,950.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-7.1/2-3
Zoro #
G3340178
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Usable Upper Bail Width
4 in
Bail Thickness
1 1/4 in
Usable Upper Bail Length
7 in
Minimum Material Length
24 in
Maximum Material Length
36 in
Bail Inside Width
4 in
Bail Inside Length
7 in
Overall Height
25 in
Hook Opening Width
1 1/2 in
Bail Height
2 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Working Load Limit
15,000 lb
Headroom
22 1/2 in
Includes
Hook Latches, Swivel Hooks
Hook Opening
1 1/2 in
Standards
ASME
Beam Type
Lifting Beam
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
22 1/2 in
Maximum Headroom
23 in
Bail Adjustability
Fixed
Minimum Spread
24 in
Spread Adjustability
Adjustable
Spread Adjustment Increments
6 in
Maximum Spread
36 in

Description

Lifting Beam, Working Load Limit 15,000 lb, Spread Adjustability Adjustable, Overall Length 40 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 22 1/2 in, Maximum Headroom 23 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 1/2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.