Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 15000 lb. Limit, 48" Spread

  • Mfr # 20-7.1/2-4

  • Zoro # G3340263


product price: $2,275.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
36 in
Overall Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-7.1/2-4
Zoro #
G3340263
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Bail Thickness
1 1/4 in
Usable Upper Bail Length
7 in
Usable Upper Bail Width
4 in
Hook Opening Width
1 1/2 in
Maximum Material Length
48 in
Minimum Material Length
36 in
Overall Height
26 in
Bail Inside Width
4 in
Bail Height
2 in
Bail Inside Length
7 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
36 in
Working Load Limit
15,000 lb
Standards
ASME
Hook Opening
1 1/2 in
Headroom
23 1/2 in
Includes
Hook Latches, Swivel Hooks
Maximum Spread
48 in
Maximum Headroom
24 in
Minimum Headroom
23 1/2 in
Bail Adjustability
Fixed
Spread Adjustment Increments
6 in
Hardware Included
Swivel Hooks with Latches
Spread Adjustability
Adjustable
Beam Type
Lifting Beam
Minimum Spread
36 in

Description

Lifting Beam, Working Load Limit 15,000 lb, Spread Adjustability Adjustable, Overall Length 52 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 23 1/2 in, Maximum Headroom 24 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 1 1/2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.