Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 2000 lb., 96 in. Max Spread

  • Mfr # 419-3-2

  • Zoro # G1663177


product price: $2,378.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
24 in
Min. Spread
24 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
419-3-2
Zoro #
G1663177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Usable Upper Bail Length
4 5/16 in
Usable Upper Bail Width
2 13/16 in
Bail Thickness
41/64 in
Bail Inside Length
4 1/4 in
Overall Height
25 5/8 in
Maximum Material Length
24 in
Bail Height
5/8 in
Bail Inside Width
2 3/4 in
Hook Opening Width
1 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
24 in
Min. Spread
24 in
Working Load Limit
6,000 lb
Standards
ASME B30.20, CE Certified
Headroom
24 15/16 in
Hook Opening
1 in
Maximum Spread
24 in
Hardware Included
Shackles, Swivel Hooks with Latches
Bail Adjustability
Fixed
Beam Type
Lifting Beam
Spread Adjustability
Fixed
Maximum Headroom
25 in

Description

Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Fixed, Overall Length 24 in, Minimum Spread Not Applicable, Maximum Spread 24 in, Minimum Headroom Not Applicable, Maximum Headroom 25 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 in, Hardware Included Shackles, Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.