Zoro Homepage

Lifting Beam, 2000 lb. Limit, 48" Spread

  • Mfr # 416-1-4

  • Zoro # G3340729


product price: $2,520.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
48 in
Min. Spread
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1-4
Zoro #
G3340729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Usable Upper Bail Length
2 7/8 in
Bail Thickness
5/8 in
Usable Upper Bail Width
4 1/2 in
Bail Inside Width
2 3/4 in
Minimum Material Length
36 in
Bail Height
5/8 in
Bail Inside Length
4 1/2 in
Maximum Material Length
48 in
Overall Height
23 5/8 in
Hook Opening Width
7/8 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
48 in
Min. Spread
36 in
Working Load Limit
2,000 lb
Headroom
21 5/8 in
Standards
ASME B30.20, CE Certified
Hook Opening
7/8 in
Includes
Hook Latches, Swivel Hooks
Minimum Spread
36 in
Beam Type
Lifting Beam
Spread Adjustability
Adjustable
Bail Adjustment Increments
3 in
Maximum Headroom
23 in
Bail Adjustability
Adjustable
Spread Adjustment Increments
6 in
Maximum Spread
48 in
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
21 5/8 in

Description

Lifting Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 21 5/8 in, Maximum Headroom 23 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/2 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.