Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 4000 lb., 36 in. Max Spread

  • Mfr # 430-1-10

  • Zoro # G2172987


product price: $4,274.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Composite
Color
Green
Max. Spread
120 in
Min. Spread
120 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-1-10
Zoro #
G2172987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Width
2 13/16 in
Bail Thickness
41/64 in
Usable Upper Bail Length
5 in
Hook Opening Width
7/8 in
Maximum Material Length
120 in
Overall Height
76 5/8 in
Bail Inside Length
5 in
Bail Height
5/8 in
Bail Inside Width
2 3/4 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
120 in
Min. Spread
120 in
Working Load Limit
2,000 lb
Standards
ASME B30.20, CE Certified
Headroom
75 5/16 in
Hook Opening
57/64 in
Maximum Spread
120 in
Bail Adjustability
Fixed
Hardware Included
Swivel Hooks with Latches
Maximum Headroom
76 in
Beam Type
Spreader Beam
Spread Adjustability
Fixed

Description

Spreader Beam, Working Load Limit 2,000 lb, Spread Adjustability Fixed, Overall Length 120 in, Minimum Spread Not Applicable, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 76 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.