Zoro Homepage

Lifting Beam, 4000 lb., 36 in. Min Spread

  • Mfr # 430-.25-14

  • Zoro # G2173057


product price: $4,282.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Composite
Color
Green
Max. Spread
168 in
Overall Length
168 in
Working Load Limit
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.25-14
Zoro #
G2173057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
168 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
2 13/16 in
Bail Thickness
41/64 in
Bail Inside Width
2 3/4 in
Bail Height
5/8 in
Hook Opening Width
7/8 in
Overall Height
99 5/8 in
Bail Inside Length
5 in
Maximum Material Length
168 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
168 in
Working Load Limit
500 lb
Hook Opening
57/64 in
Headroom
98 13/32 in
Standards
ASME B30.20, CE Certified
Spread Adjustability
Fixed
Hardware Included
Swivel Hooks with Latches
Maximum Headroom
99 in
Bail Adjustability
Fixed
Beam Type
Spreader Beam
Maximum Spread
168 in

Description

Spreader Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 168 in, Minimum Spread Not Applicable, Maximum Spread 168 in, Minimum Headroom Not Applicable, Maximum Headroom 99 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.