Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 4000 lb. Limit, 48" Spread

  • Mfr # 416-2-4

  • Zoro # G3340981


product price: $3,499.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
48 in
Min. Spread
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416-2-4
Zoro #
G3340981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Usable Upper Bail Length
2 7/8 in
Usable Upper Bail Width
4 1/2 in
Bail Thickness
5/8 in
Bail Inside Width
2 3/4 in
Bail Inside Length
4 1/4 in
Bail Height
5/8 in
Minimum Material Length
36 in
Maximum Material Length
48 in
Overall Height
28 5/8 in
Hook Opening Width
1 1/8 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
48 in
Min. Spread
36 in
Working Load Limit
4,000 lb
Headroom
26 in
Standards
ASME B30.20, CE Certified
Hook Opening
15/16 in
Includes
Hook Latches, Swivel Hooks
Bail Adjustability
Adjustable
Spread Adjustability
Adjustable
Spread Adjustment Increments
6 in
Beam Type
Lifting Beam
Maximum Spread
48 in
Maximum Headroom
28 in
Bail Adjustment Increments
3 in
Minimum Headroom
26 in
Minimum Spread
36 in
Hardware Included
Swivel Hooks with Latches

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 26 in, Maximum Headroom 28 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 1/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.