Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 4000 lb. Limit, 72" Spread

  • Mfr # 416-2-6

  • Zoro # G3340911


product price: $4,355.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Composite
Color
Green
Max. Spread
72 in
Min. Spread
48 in
Overall Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-2-6
Zoro #
G3340911
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74 in
Usable Upper Bail Width
4 1/2 in
Usable Upper Bail Length
2 7/8 in
Bail Thickness
5/8 in
Overall Height
28 5/8 in
Bail Inside Width
2 3/4 in
Bail Height
5/8 in
Minimum Material Length
48 in
Maximum Material Length
72 in
Bail Inside Length
4 1/4 in
Hook Opening Width
1 1/8 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
72 in
Min. Spread
48 in
Working Load Limit
4,000 lb
Standards
ASME B30.20, CE Certified
Headroom
26 in
Includes
Hook Latches, Swivel Hooks
Hook Opening
15/16 in
Maximum Spread
72 in
Spread Adjustment Increments
6 in
Minimum Headroom
26 in
Minimum Spread
48 in
Beam Type
Lifting Beam
Maximum Headroom
28 in
Bail Adjustability
Adjustable
Bail Adjustment Increments
6 in
Hardware Included
Swivel Hooks with Latches
Spread Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 74 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 26 in, Maximum Headroom 28 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 1/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.