Zoro Homepage

Lifting Beam, 500 lb., 240 in. Min Spread

  • Mfr # 430-.25-10

  • Zoro # G2173011


product price: $2,840.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Composite
Color
Green
Max. Spread
120 in
Min. Spread
120 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.25-10
Zoro #
G2173011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Width
2 13/16 in
Bail Thickness
41/64 in
Usable Upper Bail Length
5 in
Hook Opening Width
7/8 in
Bail Height
5/8 in
Bail Inside Width
2 3/4 in
Overall Height
72 5/8 in
Maximum Material Length
120 in
Bail Inside Length
5 in

Description

Spreader Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 120 in, Minimum Spread Not Applicable, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 72 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.