Zoro Homepage

Lifting Beam, 500 lb., 48 in. Max Spread

  • Mfr # 430-.25-3

  • Zoro # G1663405


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
36 in
Min. Spread
36 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.25-3
Zoro #
G1663405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Bail Thickness
41/64 in
Usable Upper Bail Width
2 13/16 in
Usable Upper Bail Length
5 in
Bail Height
5/8 in
Hook Opening Width
7/8 in
Bail Inside Length
5 in
Overall Height
30 5/8 in
Bail Inside Width
2 3/4 in
Maximum Material Length
36 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
36 in
Min. Spread
36 in
Working Load Limit
500 lb
Headroom
30 in
Hook Opening
57/64 in
Standards
ASME B30.20, CE Certified
Maximum Spread
36 in
Beam Type
Spreader Beam
Maximum Headroom
30 in
Hardware Included
Swivel Hooks with Latches
Bail Adjustability
Fixed
Spread Adjustability
Fixed

Description

Spreader Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 36 in, Minimum Spread Not Applicable, Maximum Spread 36 in, Minimum Headroom Not Applicable, Maximum Headroom 30 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.