Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 500 lb. Limit, 48" Spread

  • Mfr # 416-1/4-4

  • Zoro # G3340622


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
48 in
Min. Spread
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1/4-4
Zoro #
G3340622
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Usable Upper Bail Length
1 1/2 in
Usable Upper Bail Width
2 in
Bail Thickness
3/8 in
Hook Opening Width
7/8 in
Minimum Material Length
36 in
Bail Height
3/8 in
Maximum Material Length
48 in
Bail Inside Length
2 in
Overall Height
14 3/8 in
Bail Inside Width
1 1/2 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
48 in
Min. Spread
36 in
Working Load Limit
500 lb
Includes
Hook Latches, Swivel Hooks
Hook Opening
7/8 in
Standards
ASME B30.20, CE Certified
Headroom
13 1/2 in
Maximum Spread
48 in
Minimum Spread
36 in
Maximum Headroom
14 in
Minimum Headroom
13 1/2 in
Beam Type
Lifting Beam
Hardware Included
Swivel Hooks with Latches
Spread Adjustment Increments
6 in
Bail Adjustment Increments
3 in
Spread Adjustability
Adjustable
Bail Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 500 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 13 1/2 in, Maximum Headroom 14 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.