Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 500 lb. Limit, 96" Spread

  • Mfr # 416-1/4-8

  • Zoro # G3340738


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
96 in
Min. Spread
72 in
Overall Length
98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-1/4-8
Zoro #
G3340738
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
98 in
Usable Upper Bail Length
1 1/2 in
Usable Upper Bail Width
2 in
Bail Thickness
3/8 in
Bail Inside Width
1 1/2 in
Maximum Material Length
96 in
Bail Height
3/8 in
Hook Opening Width
7/8 in
Bail Inside Length
2 in
Overall Height
17 3/8 in
Minimum Material Length
72 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
96 in
Min. Spread
72 in
Working Load Limit
500 lb
Includes
Hook Latches, Swivel Hooks
Hook Opening
7/8 in
Headroom
16 1/2 in
Standards
ASME B30.20, CE Certified
Minimum Spread
72 in
Spread Adjustment Increments
6 in
Maximum Spread
96 in
Hardware Included
Swivel Hooks with Latches
Maximum Headroom
17 in
Bail Adjustability
Adjustable
Spread Adjustability
Adjustable
Minimum Headroom
16 1/2 in
Beam Type
Lifting Beam
Bail Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 500 lb, Spread Adjustability Adjustable, Overall Length 98 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 16 1/2 in, Maximum Headroom 17 in, Material Composite, Bail Height 3/8 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.