Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 6000 lb., 72 in. Max Spread

  • Mfr # 430-.25-20

  • Zoro # G2172978


product price: $7,461.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Material
Composite
Color
Green
Max. Spread
240 in
Overall Length
240 in
Working Load Limit
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-.25-20
Zoro #
G2172978
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
240 in
Usable Upper Bail Width
2 13/16 in
Usable Upper Bail Length
5 in
Bail Thickness
41/64 in
Hook Opening Width
7/8 in
Maximum Material Length
240 in
Bail Height
5/8 in
Bail Inside Width
2 3/4 in
Overall Height
135 5/8 in
Bail Inside Length
5 in

Details

Item
Fixed Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
240 in
Working Load Limit
500 lb
Hook Opening
57/64 in
Headroom
134 13/32 in
Standards
ASME B30.20, CE Certified
Maximum Spread
240 in
Hardware Included
Swivel Hooks with Latches
Bail Adjustability
Fixed
Maximum Headroom
135 in
Spread Adjustability
Fixed
Beam Type
Spreader Beam

Description

Spreader Beam, Working Load Limit 500 lb, Spread Adjustability Fixed, Overall Length 240 in, Minimum Spread Not Applicable, Maximum Spread 240 in, Minimum Headroom Not Applicable, Maximum Headroom 135 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 5 in, Bail Inside Width 2 3/4 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Spreader Beam, Spread Adjustment Increments Not Applicable, Minimum Material Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.