Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, 6000 lb. Limit, 24" Spread

  • Mfr # 416-3-2

  • Zoro # G3340939


product price: $2,804.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Green
Max. Spread
24 in
Min. Spread
12 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-3-2
Zoro #
G3340939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Bail Thickness
5/8 in
Usable Upper Bail Width
4 1/2 in
Usable Upper Bail Length
2 7/8 in
Bail Inside Width
2 3/4 in
Bail Height
5/8 in
Overall Height
27 5/8 in
Minimum Material Length
12 in
Maximum Material Length
24 in
Bail Inside Length
4 1/4 in
Hook Opening Width
1 3/8 in

Details

Item
Adjustable Spread Lifting Beam
Material
Composite
Color
Green
Max. Spread
24 in
Min. Spread
12 in
Working Load Limit
6,000 lb
Headroom
25 in
Hook Opening
1 in
Includes
Hook Latches, Swivel Hooks
Standards
ASME B30.20, CE Certified
Maximum Spread
24 in
Bail Adjustment Increments
3 in
Minimum Spread
12 in
Bail Adjustability
Adjustable
Maximum Headroom
27 in
Beam Type
Lifting Beam
Spread Adjustability
Adjustable
Spread Adjustment Increments
6 in
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
25 in

Description

Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 26 in, Minimum Spread 12 in, Maximum Spread 24 in, Minimum Headroom 25 in, Maximum Headroom 27 in, Material Composite, Bail Height 5/8 in, Bail Inside Length 4 1/4 in, Bail Inside Width 2 3/4 in, Hook Opening Width 1 3/8 in, Hardware Included Swivel Hooks with Latches, Color Green, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 12 in, Maximum Material Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.