Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, Adjustable, 10,000 lb

  • Mfr # 20-5-3

  • Zoro # G3339837


product price: $1,700.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-5-3
Zoro #
G3339837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 in
Usable Upper Bail Width
4 in
Usable Upper Bail Length
7 in
Bail Thickness
1 1/4 in
Bail Inside Width
4 in
Bail Height
2 in
Overall Height
22 in
Minimum Material Length
24 in
Maximum Material Length
36 in
Hook Opening Width
2 in
Bail Inside Length
7 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
36 in
Min. Spread
24 in
Working Load Limit
10,000 lb
Includes
Hook Latches, Swivel Hooks
Headroom
19 1/2 in
Standards
ASME
Hook Opening
1 5/16 in
Minimum Headroom
19 1/2 in
Spread Adjustment Increments
6 in
Beam Type
Lifting Beam
Maximum Spread
36 in
Maximum Headroom
20 in
Hardware Included
Swivel Hooks with Latches
Bail Adjustability
Fixed
Minimum Spread
24 in
Spread Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 40 in, Minimum Spread 24 in, Maximum Spread 36 in, Minimum Headroom 19 1/2 in, Maximum Headroom 20 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width 2 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 24 in, Maximum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.