Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Beam, Adjustable, 4,000 lb

  • Mfr # 20-2-12

  • Zoro # G9816283


product price: $2,821.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
120 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-2-12
Zoro #
G9816283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Bail Thickness
3/4 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Hook Opening Width
7/8 in
Bail Inside Length
5 in
Bail Inside Width
3 in
Bail Height
7/8 in
Maximum Material Length
144 in
Minimum Material Length
120 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
120 in
Working Load Limit
4,000 lb
Headroom
18 1/4 in
Includes
Swivel Hooks with Hook Latches
Standards
ASME
Hook Opening
7/8 in
Spread Adjustment Increments
6 in
Spread Adjustability
Adjustable
Minimum Spread
120 in
Maximum Headroom
19 in
Minimum Headroom
18 1/4 in
Beam Type
Lifting Beam
Maximum Spread
144 in
Bail Adjustability
Fixed
Hardware Included
Swivel Hooks with Latches

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 144 in, Minimum Spread 120 in, Maximum Spread 144 in, Minimum Headroom 18 1/4 in, Maximum Headroom 19 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 120 in, Maximum Material Length 144 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.