Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb.

  • Mfr # 5S-1 1/2-6

  • Zoro # G3917636


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/4 in
Overall Width
6 1/2 in
Material
Welded Steel
Color
Yellow
Load Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S-1 1/2-6
Zoro #
G3917636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/4 in
Overall Width
6 1/2 in
Fork Pocket Size
6-1/2 in W
Hook Opening Size
1 in
Fork Pocket Height
2 1/2 in
Storage Height
10 1/4 in
Fork Pocket Width
6 1/2 in

Details

Material
Welded Steel
Color
Yellow
Load Capacity
3,000 lb
Hook Opening
1 in
Style
Single Fork, Single Swivel Hook
Item
Forklift Lifting Hook
Number of Fork Pockets
1
Load Capacity - Maximum
3,000 lb
Boom Style
Fixed
Load Capacity - Minimum
3,000 lb

Description

Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 3,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Load Capacity - Minimum 3,000 lb, Boom Style Fixed, Overall Height 10 1/4 in, Horizontal Reach Increments Not Applicable, Overall Width 6 1/2 in, Fork Pocket Height 2 1/2 in, Fork Pocket Width 6 1/2 in, Hook Opening Size 1 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Color Yellow, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.