Zoro Homepage

Lifting Pad, Painted, Replcmnt Dog Pt, PK8

  • Mfr # REPLACEMENT DOG POINTS

  • Zoro # G6396363


product price: $1,385.99
/pk 8, $173.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
18 in
For Use With
Painted Barriers
Size
18 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REPLACEMENT DOG POINTS
Zoro #
G6396363
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Size
18 in
Overall Length
18 in

Details

Item
Dog Point Lifting Pads
Material
Steel
For Use With
Painted Barriers
Compatible Product Type
Barrier Grabs
Product Type
Lifting Pads

Description

Lifting Pads, Product Type Lifting Pads, Compatible Product Type Barrier Grabs, Material Steel, Overall Length 18 in, Overall Width 18 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.