Zoro Homepage

Manual Release Hook, 1T

  • Mfr # RR-1

  • Zoro # G6611972


product price: $2,268.99
/ea
Free Shipping & Returns

Key Features

Capacity
1 ton
Opening Height Above Lift Arm
1 1/8 in
Opening Width Above Lift Arm
1 1/4 in
Overall Width
4 1/4 in
Eye Hook Opening
57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR-1
Zoro #
G6611972
UPC #
-
Country of Origin
United States

Dimensions

Opening Height Above Lift Arm
1 1/8 in
Opening Width Above Lift Arm
1 1/4 in
Overall Width
4 1/4 in
Overall Height
23 1/8 in
Min. Lifting Sling Rope Dia.
3/8 in
Bail Opening Height
6 in
Body Dimensions
19-3/4 in H x 4-1/4 in W x 2-3/4 in D
Bail Opening Width
3 in
Lifting Arm Height
3/4 in
Bail Width
5/8 in
Bail Inside Width
3 in
Bail Height
5/8 in
Compatible Sling Rope Diameter
3/8 in
Bail Inside Length
6 in
Bail Thickness
5/8 in
Overall Depth
4 1/4 in
Release Rope Length
50 ft
Hook Opening Width
7/8 in

Details

Item
Manual Release Hook
Capacity
1 ton
Eye Hook Opening
57/64 in
Min. Load Basket/Choker
30 lb/15 lb
Max. Rigging Weight Basket/Choker
14 lb/7 lb
Material Above the Bail Opening
5/8 in
Required Lifting Sling Type
Wire Rope Eye and Eye Sling
Standards
ASME
Basket Hitch Minimum Load
14 lb
Release Type
Manual
Choker Hitch Minimum Load
7 lb
Basket Hitch Capacity
30 lb
Maximum Load Capacity
2,000 lb
Choker Hitch Capacity
15 lb
Compatible Sling Type
Wire Rope Slings

Description

Release Hook, Compatible Sling Rope Diameter 3/8 in, Maximum Load Capacity 2,000 lb, Choker Hitch Capacity 15 lb, Basket Hitch Capacity 30 lb, Release Rope Length 50 ft, Hook Opening Width 7/8 in, Bail Inside Length 6 in, Bail Inside Width 3 in, Bail Thickness 5/8 in, Overall Height 23 1/8 in, Overall Width 4 1/4 in, Overall Depth 4 1/4 in, Compatible Sling Type Wire Rope Slings, Release Type Manual, Choker Hitch Minimum Load 7 lb, Basket Hitch Minimum Load 14 lb, Lifting Arm Height 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.