Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Coil C-Hook, 1T, Max Coil W16In

  • Mfr # 82NC-1-16

  • Zoro # G6683275


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Throat Height
17 1/2 in
Max. Coil Width
16 in
Min. Coil Inside Diameter
3 in
Material Above the Bail Opening
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82NC-1-16
Zoro #
G6683275
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
17 1/2 in
Max. Coil Width
16 in
Min. Coil Inside Diameter
3 in
Bail Opening Width
2 in
Bail Opening Height
3 1/4 in
Bail Width
1/2 in
Overall Width
1/2 in
Maximum Coil Diameter
3 in
Bail Thickness
1/2 in
Lifting Arm Plate Depth
2 1/2 in
Bail Inside Width
2 in
Lifting Arm Plate Length
16 in
Bail Inside Length
3 1/4 in
Maximum Coil Width
16 in
Bail Height
7/8 in

Details

Item
Coil Hook
Capacity
2,000 lb
Material Above the Bail Opening
13/16 in
Headroom
21 1/2 in
Standards
ASME
Product Type
Coil Hook
Maximum Load Capacity
2,000 lb
Maximum Headroom
22 in

Description

Coil Hook, Maximum Load Capacity 2,000 lb, Maximum Coil Diameter 3 in, Maximum Coil Width 16 in, Lifting Arm Plate Depth 2 1/2 in, Lifting Arm Plate Length 16 in, Throat Height 17 1/2 in, Bail Inside Length 3 1/4 in, Bail Inside Width 2 in, Bail Thickness 1/2 in, Overall Width 1/2 in, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 22 in, Bail Height 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.