Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Narrow Coil C-Hook, 5T, Max Coil W20In

  • Mfr # 82NC-5-20

  • Zoro # G9810236


product price: $1,729.83
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Capacity
10,000 lb
Throat Height
25 1/2 in
Max. Coil Width
20 in
Min. Coil Inside Diameter
4 1/2 in
Material Above the Bail Opening
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82NC-5-20
Zoro #
G9810236
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
25 1/2 in
Max. Coil Width
20 in
Min. Coil Inside Diameter
4 1/2 in
Bail Opening Width
4 in
Bail Opening Height
5 13/16 in
Bail Width
1 1/4 in
Overall Width
1 1/4 in
Bail Height
1 1/2 in
Bail Inside Length
5 7/8 in
Bail Inside Width
4 in
Bail Thickness
1 1/4 in
Lifting Arm Plate Length
20 in
Maximum Coil Diameter
4 1/2 in
Lifting Arm Plate Depth
4 in
Maximum Coil Width
16 in

Details

Item
Coil Hook
Capacity
10,000 lb
Material Above the Bail Opening
1 1/2 in
Headroom
32 13/16 in
Standards
ASME
Product Type
Coil Hook
Maximum Load Capacity
10,000 lb
Maximum Headroom
32 7/8 in

Description

Coil Hook, Maximum Load Capacity 10,000 lb, Maximum Coil Diameter 4 1/2 in, Maximum Coil Width 16 in, Lifting Arm Plate Depth 4 in, Lifting Arm Plate Length 20 in, Throat Height 25 1/2 in, Bail Inside Length 5 7/8 in, Bail Inside Width 4 in, Bail Thickness 1 1/4 in, Overall Width 1 1/4 in, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 32 7/8 in, Bail Height 1 1/2 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.