Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Lifter, Lightweight, 3T, L36"

  • Mfr # 94-3-48

  • Zoro # G9860444


product price: $7,328.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Fork Spacing
18 in
Throat Height
48 in
Fork Length
36 in
Bail Center of Gravity
24 in
Fork Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-3-48
Zoro #
G9860444
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
48 in
Fork Length
36 in
Fork Width
4 1/2 in
Fork Height
2 1/2 in
Overall Width
27 in
Bail Height
1 in
Bail Inside Length
5 in
Bail Inside Width
3 1/2 in
Bail Opening Width
3 1/2 in
Bail Opening Height
5 in

Details

Fork Spacing
18 in
Bail Center of Gravity
24 in
Item
Pallet Lifter
Standards
ASME
Product Type
Lightweight Pallet Lifter
Maximum Fork Spacing
27 in
Maximum Headroom
65 in
Fork Adjustability
Fixed
Maximum Load Capacity
6,000 lb
Material Above the Bail Opening
1 in

Description

Pallet Lifter, Maximum Load Capacity 6,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 27 in, Minimum Headroom Not Applicable, Maximum Headroom 65 in, Fork Height 2 1/2 in, Fork Length 36 in, Fork Width 4 1/2 in, Bail Center of Gravity 24 in, Bail Inside Length 5 in, Bail Inside Width 3 1/2 in, Overall Width 27 in, Product Type Lightweight Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.