Pallet Lifter, Std Fixed Fork, 1T, L48"
Mfr # 90-1-48
Zoro # G9860566
product price: $3,761.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Fork Spacing
21 in
Fork Width
2 in
Bail Center of Gravity
24 in
Fork Length
48 in
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-1-48
Zoro #
G9860566
UPC #
-
Country of Origin
United States
Dimensions
Fork Width
2 in
Fork Length
48 in
Overall Width
25 in
Throat Height
48 in
Fork Height
2 in
Bail Inside Width
6 in
Bail Height
1 in
Bail Inside Length
5 in
Bail Opening Width
6 in
Bail Opening Height
5 in
Details
Item
Pallet Lifter
Fork Spacing
21 in
Bail Center of Gravity
24 in
Standards
ASME
Product Type
Pallet Lifter
Maximum Fork Spacing
25 in
Fork Adjustability
Fixed
Maximum Load Capacity
2,000 lb
Maximum Headroom
59 in
Material Above the Bail Opening
1 in
Description
Pallet Lifter, Maximum Load Capacity 2,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 25 in, Minimum Headroom Not Applicable, Maximum Headroom 59 in, Fork Height 2 in, Fork Length 48 in, Fork Width 2 in, Bail Center of Gravity 24 in, Bail Inside Length 5 in, Bail Inside Width 6 in, Overall Width 25 in, Product Type Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.