Zoro Homepage

Pallet Lifter, Std Fixed Fork, 3T, L54"

  • Mfr # 90-3-54

  • Zoro # G9860505


product price: $7,686.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Fork Spacing
30 in
Fork Height
2 1/2 in
Fork Width
4 1/2 in
Overall Width
30 in
Bail Center of Gravity
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-3-54
Zoro #
G9860505
UPC #
-
Country of Origin
United States

Dimensions

Fork Height
2 1/2 in
Fork Width
4 1/2 in
Overall Width
30 in
Throat Height
48 in
Fork Length
54 in
Bail Inside Length
7 in
Bail Height
1 1/2 in
Bail Inside Width
6 1/8 in
Bail Opening Width
6 1/8 in
Bail Opening Height
7 in

Details

Item
Pallet Lifter
Fork Spacing
30 in
Bail Center of Gravity
27 in
Standards
ASME
Product Type
Pallet Lifter
Fork Adjustability
Fixed
Maximum Headroom
62 in
Maximum Fork Spacing
30 in
Maximum Load Capacity
6,000 lb
Material Above the Bail Opening
1 1/2 in

Description

Pallet Lifter, Maximum Load Capacity 6,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 30 in, Minimum Headroom Not Applicable, Maximum Headroom 62 in, Fork Height 2 1/2 in, Fork Length 54 in, Fork Width 4 1/2 in, Bail Center of Gravity 27 in, Bail Inside Length 7 in, Bail Inside Width 6 1/8 in, Overall Width 30 in, Product Type Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1 1/2 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.