Zoro Homepage

Pallet Lifter, Wheeled, 1T, L36"

  • Mfr # 93W-1-48

  • Zoro # G9860487


product price: $5,505.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Fork Spacing
21 in
Throat Height
48 in
Fork Width
2 in
Fork Height
2 in
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93W-1-48
Zoro #
G9860487
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
48 in
Fork Width
2 in
Fork Height
2 in
Fork Length
36 in
Overall Width
25 in
Bail Height
1/2 in
Bail Inside Length
3 3/4 in
Bail Inside Width
2 1/2 in
Bail Opening Height
3 3/4 in
Bail Opening Width
2 1/2 in

Details

Item
Wheeled Pallet Lifter
Fork Spacing
21 in
Standards
ASME
Bail Center of Gravity
24 in
Product Type
Wheeled Pallet Lifter
Fork Adjustability
Fixed
Maximum Headroom
60 in
Maximum Fork Spacing
25 in
Maximum Load Capacity
2,000 lb
Material Above the Bail Opening
1/2 in

Description

Wheeled Pallet Lifter, Maximum Load Capacity 2,000 lb, Minimum Fork Spacing Not Applicable, Maximum Fork Spacing 25 in, Minimum Headroom Not Applicable, Maximum Headroom 60 in, Fork Height 2 in, Fork Length 36 in, Fork Width 2 in, Bail Center of Gravity 24 in, Bail Inside Length 3 3/4 in, Bail Inside Width 2 1/2 in, Overall Width 25 in, Product Type Wheeled Pallet Lifter, Fork Adjustability Fixed, Throat Height 48 in, Bail Height 1/2 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.