Zoro Homepage

Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25"

  • Mfr # PC-3/4F

  • Zoro # G6389013


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Capacity
13,200 lb
Pipe Lifting Hole Diameter
2 1/4 in
Recommended Lifting Sling
Mfr. No. LS-3/4, LS-7/8
Overall Width
5 9/16 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-3/4F
Zoro #
G6389013
UPC #
-
Country of Origin
United States

Dimensions

Pipe Lifting Hole Diameter
2 1/4 in
Overall Width
5 9/16 in
Overall Height
3 1/2 in
Lifting Hole Diameter
2 1/8 in
Overall Diameter
5 1/2 in
Throat Width
1 1/8 in

Details

Item
Tea Cup Pipe Carrier
Capacity
13,200 lb
Recommended Lifting Sling
Mfr. No. LS-3/4, LS-7/8
Standards
ASME
Product Type
Low Profile Tea Cup Pipe Carrier
Compatible Manufacturer Model Number
LS-3/4, LS-7/8
Maximum Load Capacity per Pair
13,200 lb

Description

Tea Cup Pipe Carrier, Product Type Low Profile Tea Cup Pipe Carrier, Maximum Load Capacity per Pair 13,200 lb, Lifting Hole Diameter 2 1/8 in, Throat Width 1 1/8 in, Overall Diameter 5 1/2 in, Overall Height 3 1/2 in, Compatible Manufacturer Model Number LS-3/4, LS-7/8, Compatible Grainger Part Number 5NVT5, 5NVT6, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.