Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Grab, Cast Iron, 1400 Lbs.

  • Mfr # C-8

  • Zoro # G6456493


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Capacity
1,400 lb
Pipe Outside Diameter
9 1/32 in
Overall Width
13 in
Overall Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-8
Zoro #
G6456493
UPC #
-
Country of Origin
United States

Dimensions

Pipe Outside Diameter
9 1/32 in
Overall Width
13 in
Overall Height
22 in
Bail Opening Width
1 5/16 in
Bail Opening Height
1 7/8 in
Overall Length
14 in
Maximum Load Thickness
9 in
Bail Inside Width
1 3/8 in
Bail Thickness
1/2 in
Bail Height
2 3/8 in
Maximum Load Diameter
9 in
Bail Inside Length
1 7/8 in

Details

Item
Lifting Grab
Material
Steel
Capacity
1,400 lb
Material Above the Bail Opening
1/2 in
Standards
ASME
Compatible Load Type
Pipes
Color
Yellow
Maximum Headroom
22 in
Working Load Limit
1,400 lb
Maximum Jaw Opening
9 in
Product Type
Pipe Grabs

Description

Lifting Grab, Working Load Limit 1,400 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 9 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 22 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 7/8 in, Bail Inside Width 1 3/8 in, Material Steel, Overall Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.