Zoro Homepage

Pipe Grab, Cast Iron, 600 Lbs.

  • Mfr # C-4

  • Zoro # G6590893


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Capacity
600 lb
Material
Steel
Pipe Outside Diameter
4 7/8 in
Overall Width
8 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-4
Zoro #
G6590893
UPC #
-
Country of Origin
United States

Dimensions

Pipe Outside Diameter
4 7/8 in
Overall Width
8 in
Overall Height
14 in
Bail Opening Height
1 11/16 in
Bail Opening Width
1 5/16 in
Overall Length
7 in
Bail Thickness
1/2 in
Maximum Load Diameter
4 7/8 in
Bail Inside Width
1 1/8 in
Bail Height
2 1/8 in
Maximum Load Thickness
4 3/4 in
Bail Inside Length
1 3/4 in

Details

Item
Lifting Grab
Capacity
600 lb
Material
Steel
Standards
ASME
Material Above the Bail Opening
7/16 in
Maximum Jaw Opening
4 3/4 in
Product Type
Pipe Grabs
Maximum Headroom
14 in
Color
Yellow
Compatible Load Type
Pipes
Working Load Limit
600 lb

Description

Lifting Grab, Working Load Limit 600 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 4 3/4 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 14 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Material Steel, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.