Zoro Homepage

Pipe Grab, Steel, 3500 Lbs.

  • Mfr # S-14

  • Zoro # G9810245


product price: $3,998.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Capacity
3,500 lb
Pipe Outside Diameter
14 in
Overall Width
22 in
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-14
Zoro #
G9810245
UPC #
-
Country of Origin
United States

Dimensions

Pipe Outside Diameter
14 in
Overall Width
22 in
Overall Height
38 in
Bail Opening Width
2 1/4 in
Bail Opening Height
3 5/16 in
Overall Length
23 in
Maximum Load Diameter
14 in
Bail Inside Width
2 1/4 in
Maximum Load Thickness
14 in
Bail Thickness
7/8 in
Bail Inside Length
3 3/8 in
Bail Height
4 1/4 in

Details

Item
Lifting Grab
Material
Steel
Capacity
3,500 lb
Standards
ASME
Material Above the Bail Opening
7/8 in
Compatible Load Type
Pipes
Product Type
Pipe Grabs
Color
Yellow
Maximum Jaw Opening
14 in
Working Load Limit
3,500 lb

Description

Lifting Grab, Working Load Limit 3,500 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 14 in, Maximum Load Width Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 3 3/8 in, Bail Inside Width 2 1/4 in, Material Steel, Overall Height 38 in, Overall Width 22 in, Minimum Load Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.