Zoro Homepage

Pipe Grab, Steel, 450 Lbs.

  • Mfr # S-3

  • Zoro # G7030116


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Capacity
450 lb
Material
Steel
Pipe Outside Diameter
3 1/2 in
Overall Width
5 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3
Zoro #
G7030116
UPC #
-
Country of Origin
United States

Dimensions

Pipe Outside Diameter
3 1/2 in
Overall Width
5 in
Overall Height
10 in
Bail Opening Width
1 1/32 in
Bail Opening Height
1 7/16 in
Overall Length
6 in
Bail Inside Length
1 1/2 in
Bail Inside Width
1 in
Bail Thickness
3/8 in
Maximum Load Thickness
3 1/2 in
Maximum Load Diameter
3 1/2 in
Bail Height
1 7/8 in

Details

Item
Lifting Grab
Capacity
450 lb
Material
Steel
Material Above the Bail Opening
3/8 in
Standards
ASME
Working Load Limit
450 lb
Compatible Load Type
Pipes
Product Type
Pipe Grabs
Maximum Jaw Opening
3 1/2 in
Color
Yellow

Description

Lifting Grab, Working Load Limit 450 lb, Product Type Pipe Grabs, Compatible Load Type Pipes, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 3 1/2 in, Maximum Load Width Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 1 1/2 in, Bail Inside Width 1 in, Material Steel, Overall Height 10 in, Overall Width 5 in, Minimum Load Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.