Zoro Homepage

Pipe Hooks, 4 Tons per Pair, PK2

  • Mfr # PH 2

  • Zoro # G6653954


product price: $290.99
/pk 2, $145.50/ea
Free Shipping & Returns

Key Features

Capacity
8000 lb per Pair
Throat Height
1 1/2 in
Width
3/4 in
Overall Width
5 3/4 in
Overall Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH 2
Zoro #
G6653954
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
1 1/2 in
Width
3/4 in
Overall Width
5 3/4 in
Overall Height
6 3/4 in
Shackle Pin Diameter
3/4 in
Height
6 3/4 in
Shackle Attach Point Diameter
3/4 in

Details

Item
Pipe Hooks
Capacity
8000 lb per Pair
Standards
ASME
Maximum Load Capacity per Pair
8,000 lb

Description

Pipe Hooks, Maximum Load Capacity per Pair 8,000 lb, Throat Height 1 1/2 in, Shackle Pin Diameter 3/4 in, Shackle Attach Point Diameter 3/4 in, Overall Height 6 3/4 in, Overall Width 5 3/4 in, Standards ASME, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.