Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8"

  • Mfr # 108-1-4/8

  • Zoro # G6740526


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Headroom
19-1/4 in to 26-1/2 in
Bail Opening Height
1 5/16 in
Load Diameter
4 in to 8 in
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-1-4/8
Zoro #
G6740526
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
1 5/16 in
Load Diameter
4 in to 8 in
Overall Width
5 in
Bail Opening Width
1 5/16 in
Overall Length
26 1/2 in
Bail Thickness
1/2 in
Bail Inside Width
1 1/4 in
Maximum Load Diameter
8 in
Minimum Load Diameter
4 in
Overall Height
26 1/2 in
Minimum Load Thickness
4 in
Maximum Load Thickness
8 in
Bail Height
1 7/8 in
Bail Inside Length
1 1/2 in

Details

Item
Lifting Tong
Capacity
2,000 lb
Headroom
19-1/4 in to 26-1/2 in
Working Load Limit
2,000 lb
Standards
ASME
Material Above the Bail Opening
1/2 in
Material
Steel
Product Type
Pipe Tongs
Minimum Headroom
19 1/4 in
Minimum Jaw Opening
4 in
Maximum Headroom
26 1/2 in
Maximum Jaw Opening
8 in
Pad Material
Steel
Color
Yellow
Compatible Load Type
Pipes

Description

Lifting Tong, Working Load Limit 2,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Minimum Jaw Opening 4 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 8 in, Maximum Load Width Not Applicable, Minimum Headroom 19 1/4 in, Maximum Headroom 26 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 26 1/2 in, Overall Width 5 in, Minimum Load Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.