Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Bar Tong, Adj, 2000Lb, Dia 7-12"

  • Mfr # 108-1-7/12

  • Zoro # G6587016


product price: $1,341.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Headroom
26 in to 35-7/8 in
Bail Opening Height
2 11/16 in
Load Diameter
7 in to 12 in
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-1-7/12
Zoro #
G6587016
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
2 11/16 in
Load Diameter
7 in to 12 in
Bail Opening Width
2 1/4 in
Overall Width
6 in
Overall Length
35 3/4 in
Bail Thickness
1/2 in
Maximum Load Diameter
12 in
Maximum Load Thickness
12 in
Bail Inside Width
1 1/4 in
Overall Height
35 3/4 in
Bail Height
1 7/8 in
Minimum Load Thickness
7 in
Bail Inside Length
1 1/2 in
Minimum Load Diameter
7 in

Details

Item
Lifting Tong
Capacity
2,000 lb
Headroom
26 in to 35-7/8 in
Working Load Limit
2,000 lb
Standards
ASME
Material Above the Bail Opening
7/8 in
Material
Steel
Product Type
Pipe Tongs
Minimum Headroom
26 in
Compatible Load Type
Pipes
Maximum Jaw Opening
12 in
Pad Material
Steel
Maximum Headroom
35 7/8 in
Minimum Jaw Opening
7 in
Color
Yellow

Description

Lifting Tong, Working Load Limit 2,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Minimum Jaw Opening 7 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 12 in, Maximum Load Width Not Applicable, Minimum Headroom 26 in, Maximum Headroom 35 7/8 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 35 3/4 in, Overall Width 6 in, Minimum Load Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.