Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe/Bar Tong, Fixed, 2000Lb

  • Mfr # 108-1-8

  • Zoro # G6921074


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,000 lb
Load Diameter
8 in
Headroom
23-1/2 in
Bail Opening Height
1 3/8 in
Working Load Limit
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108-1-8
Zoro #
G6921074
UPC #
-
Country of Origin
United States

Dimensions

Load Diameter
8 in
Bail Opening Height
1 3/8 in
Bail Opening Width
1 5/16 in
Overall Width
2 1/2 in
Overall Length
23 1/2 in
Bail Thickness
1/2 in
Overall Height
23 1/2 in
Bail Inside Width
1 1/4 in
Bail Height
1 7/8 in
Maximum Load Thickness
8 in
Bail Inside Length
1 3/8 in
Maximum Load Diameter
8 in

Details

Item
Lifting Tong
Capacity
2,000 lb
Headroom
23-1/2 in
Working Load Limit
2,000 lb
Standards
ASME
Material Above the Bail Opening
1/2 in
Material
Steel
Product Type
Pipe Tongs
Compatible Load Type
Pipes, Round Bars
Maximum Headroom
23 1/2 in
Pad Material
Steel
Color
Yellow
Maximum Jaw Opening
8 in

Description

Lifting Tong, Working Load Limit 2,000 lb, Product Type Pipe Tongs, Compatible Load Type Pipes, Round Bars, Minimum Jaw Opening Not Applicable, Minimum Load Width Not Applicable, Maximum Jaw Opening 8 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 23 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Bail Inside Length 1 3/8 in, Bail Inside Width 1 1/4 in, Material Steel, Overall Height 23 1/2 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.