Zoro Homepage

Portable Gantry Crane, 10 ft. H 5 In. H

  • Mfr # K90-1-16/14

  • Zoro # G3436380


product price: $6,899.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-16/14
Zoro #
G3436380
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
Wheel Width
2 in
I Beam Height
8 in
Maximum Overall Height
16 ft
I-Beam Flange Width
4 in
Height Adjustment Increments
12 in
Overall Width
7.5 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
16 ft
Minimum Overall Height
10 ft
I-Beam Height
8 in
Overall Depth
90 in
Minimum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Finish
Enamel
Gantry Crane Clear Span
14 ft 4 in
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Material
Steel
Maximum Lifting Capacity
2,000 lb
Mobility Under Load
Mobile
Maximum Overall Span
15.5 ft
Included Components
Hardware
Body Material
Steel
Maximum Clear Span
14.4 ft
Span Adjustability
Adjustable Span
Minimum Clear Span
12 ft
Body Finish
Enamel
Wheel Material
Steel
Minimum Overall Span
12 ft
Mobility
Casters
Rotating Legs
Yes
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.