Zoro Homepage

Portable Gantry Crane, 10 ft. H 8 In. H

  • Mfr # K90-2-16/14

  • Zoro # G3436021


product price: $8,562.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
128 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-16/14
Zoro #
G3436021
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
128 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
Overall Width
7.5 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
122 in
Height Adjustment Increments
12 in
Overall Depth
90 in
Maximum Overall Height
16 ft
Minimum Overall Height
10.2 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
14 ft 4 in
Maximum Clear Span
14.4 ft
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Minimum Clear Span
12 ft
Wheel Material
Steel
Leg Connection Type
Clamp On
Body Finish
Enamel
Maximum Overall Span
15.5 ft
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Minimum Overall Span
12 ft
Included Components
Hardware
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.2 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 122 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.