Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-5-10/12

  • Zoro # G3437178


product price: $8,776.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-10/12
Zoro #
G3437178
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
12 in
Height Adjustment
Fixed Height
Maximum Height Under Beam
10 ft
Overall Width
5.5 ft
I-Beam Flange Width
5 in
Maximum Overall Height
11 ft
Height Adjustability
Fixed Height
Minimum Height Under Beam
10 ft
Overall Depth
66 in
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Finish
Enamel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
11 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Body Material
Steel
Rotating Legs
No
Mobility
Casters
Body Finish
Enamel
Span Adjustability
Adjustable Span
Wheel Material
Steel
Included Components
Hardware
Maximum Clear Span
11.3 ft
Mobility Under Load
Mobile
Minimum Clear Span
9 ft
Leg Connection Type
Clamp On
Maximum Lifting Capacity
10,000 lb
Minimum Overall Span
9 ft
Maximum Overall Span
13.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.