Zoro Homepage

Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-5-10/20

  • Zoro # G3437141


product price: $11,170.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-10/20
Zoro #
G3437141
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
I Beam Height
15 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Wheel Width
3 in
I-Beam Height
15 in
Maximum Overall Height
11.3 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
5.5 in
Maximum Height Under Beam
10 ft
Overall Depth
66 in
Minimum Height Under Beam
10 ft
Overall Width
5.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft
Material
Steel
Color
Yellow
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Gantry Crane Clear Span
18 ft 6 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Span Adjustability
Fixed Span
Mobility Under Load
Mobile
Wheel Material
Steel
Leg Connection Type
Bolt On
Minimum Clear Span
18.6 ft
Body Material
Steel
Rotating Legs
No
Maximum Lifting Capacity
10,000 lb
Included Components
Hardware
Minimum Overall Span
21.6 ft
Body Finish
Enamel
Maximum Clear Span
18.5 ft
Maximum Overall Span
21.6 ft
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.3 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.