Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-5-10/24

  • Zoro # G3437135


product price: $12,859.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-10/24
Zoro #
G3437135
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
I Beam Height
18 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Height Adjustability
Fixed Height
I-Beam Flange Width
6 in
Minimum Height Under Beam
10 ft
Overall Depth
66 in
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft
Maximum Overall Height
11.5 ft
I-Beam Height
18 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
24 ft
Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Maximum Clear Span
22.7 ft
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Minimum Overall Span
25.6 ft
Maximum Overall Span
25.6 ft
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Wheel Material
Steel
Mobility Under Load
Mobile
Included Components
Hardware
Mobility
Casters
Minimum Clear Span
22.6 ft
Body Finish
Enamel
Rotating Legs
No

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.5 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.