Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-5-16/16

  • Zoro # G3434929


product price: $13,528.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-16/16
Zoro #
G3434929
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I-Beam Flange Width
5.5 in
Maximum Overall Height
16 ft
I-Beam Height
15 in
Height Adjustability
Adjustable Height
Overall Depth
90 in
Maximum Height Under Beam
16 ft
Minimum Overall Height
10.1 ft
Minimum Height Under Beam
121 in
Overall Width
7.5 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
15 ft 4 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Type
(4) Swivel
Color
Yellow
Caster Material
Steel
Adjustable Increments
12 in
Mobility
Casters
Maximum Clear Span
15.4 ft
Included Components
Hardware
Wheel Material
Steel
Rotating Legs
Yes
Maximum Lifting Capacity
10,000 lb
Leg Connection Type
Clamp On
Maximum Overall Span
17.5 ft
Body Finish
Enamel
Body Material
Steel
Minimum Overall Span
13 ft
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Minimum Clear Span
13 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.1 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 121 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.